Beli magnetic drain plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  2. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    TOHNICHI Kunci Torsi
    Deskripsi:
    Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
  3. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  4. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  5. STAHLWILLE Socket for Oil Filter
    Mulai

    Rp409.900

    STAHLWILLE Socket for Oil Filter
    atribut:
    • Stahlwille Code: 74370003
  6. WAKASA Baut Tap Karter S 88/S 89
    Mulai

    Rp59.900

    WAKASA Baut Tap Karter S 88/S 89
    atribut:
    • Application For: TOYOTA KIJANG SUPER KF 40 5K
    • Size (mm): 12x12
  7. SMC Double Layer Tubing Stripper (TK)
    Mulai

    Rp509.900

    SMC Double Layer Tubing Stripper (TK)
    atribut:
    • Dimension D1 (mm): 35
    • Suitable Tube Material: TRB / Nylon, TRBU / Polyurethane
  8. JTC Oil Filter Socket
    Mulai

    Rp159.900

    JTC Oil Filter Socket
    Deskripsi:
    Use with 1/2inch Dr tool or 21mm wrench.
  9. TRUSCO Nd-Fe-B Magnet (Magnet)
    Mulai

    Rp169.900

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
  10. TOHNICHI Torque Wrench
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  11. KTC Drain Plug Catcher (Sumbat Saluran Pembuangan)
    Mulai

    Rp729.900

    KTC Drain Plug Catcher (Sumbat Saluran Pembuangan)
    atribut:
    • Material: Body = Elastomer (TPE), Magnet = Neodymium magnet
    • Total Length (mm): 150
  12. JTC Oil Filter Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  13. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  14. KOHO Oil Tank Cap
    Mulai

    Rp42.900

    KOHO Oil Tank Cap
    Deskripsi:
    -Please use it for high-speed machines where oil foaming is intense. Because of a screw-in type, very easy to install and remove.-Threaded type
    atribut:
    • Body Material: Polycarbonate (PC)
    • Packing Materials: Nitrile Rubber (NBR)
  15. ELESA Breather Plugs
    Rating:
    100% of 100
    (4)
    Mulai

    Rp169.900

    ELESA Breather Plugs
    atribut:
    • Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
    • Specification: Screw-in type
  16. KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)
    Mulai

    Rp47.900

    KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)
    atribut:
    • Dimension C (mm): 8
    • Dimension E (mm): 2
    • Heat Resistance Temperature (°C): 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Shape: Round shape
    • Type: Hinomaru
Daftar Harga magnetic drain plug Terbaru October 2026
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900
TOHNICHI Kunci TorsiRp3.099.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
STAHLWILLE Socket for Oil FilterRp409.900
WAKASA Baut Tap Karter S 88/S 89Rp59.900
SMC Double Layer Tubing Stripper (TK)Rp509.900
JTC Oil Filter SocketRp159.900
KO-KEN Drain Plug KeyRp159.900
TRUSCO Nd-Fe-B Magnet (Magnet)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)